missing translation for 'onlineSavingsMsg'
Learn More

RadEye HEC+ Alpha/Beta Sample Counter

Product Code. 17827471 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
RadEye HEC+ Alpha/Beta Sample Counter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
17827471 RadEye HEC+ Alpha/Beta Sample Counter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17827471 Supplier Thermo Scientific Supplier No. 425069706
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermo Scientific™ RadEye™ HEC+ portable sample counting system provides simultaneous alpha and beta radiation measurements.

Obtain simultaneous alpha and beta radiation measurements with the Thermo Scientific™ RadEye™ HEC+ portable sample counting system. The system incorporates a windowless, low noise, dual phosphor scintillation detector that is sensitive for beta emitters from approximately 10 keV, low energy X-ray emitters from approximately 3 keV and alpha emitters. Readings are automatically logged for later retrieval to a PC. The maintenance free RadEye HEC+ uses sophisticated low power technology components and microprocessor based fully automatic self checks.

  • Simultaneous alpha/beta measurements in classic mode
  • Special EC-Mode measures low energy beta emitters (e.g. Ni-63) and electron capture nuclides (e.g. Fe-55, Mn-54, Cr-51)
  • Cost effective alternative to liquid scintillation counters for Ni-63 and H-3 samples
  • 800 hours battery operation
  • Customized library of up to 16 nuclides with automated half life correction
  • Simple detector performance verification with 9 g Lutetium Test Adapter
TRUSTED_SUSTAINABILITY

Specifications

Background Measurement User-selectable between 1 and 9999 seconds; used in subtraction of sample counts.
Certifications/Compliance IP 32 according to EN 60 529
Description RadEye HEC+ Alpha/Beta Sample Counter
Dimensions (L x W x H) 120 x 380 x 304 mm
Calibration Source test routine checks alpha/beta efficiency and crosstalk values. Efficiencies automatically computed based upon user-defined sources. Automatic decay correction of sources. Source tests are automatically prompted at user-defined intervals.
Preset Count User-selectable between 1 and 9999 seconds.
Crosstalk < 5% alpha into beta < 1% beta into alpha
Operating Temperature (Metric) −20°C to +50°C
Mechanical Single-package design with carrying handle facilitates easy portability.
Power Supply 100–240 VAC, 47–63 Hz Charging indicators for internal NiMH battery. Rechargeable battery, 7.2 volts, 3.9 Amp Hr., 800 hours of operation between charges.
Sample Drawer The sample holder and slide have a durable finish for ease of decontamination. Adapters for a variety ofcircular and rectangular air filters and test sources are provided. Maximum diameter for circular filters: 60 mm.
Detector Type 50.8 mm diameter (20 cm²), windowless alpha and beta-sensitive scintillator
Check Source Routine that permits quick verification and operability of system to user-defined acceptance criteria. All check source events are logged.
Count Rate User-selectable between 1 and 9999 seconds
Weight (Metric) 4.1 kg
Humidity 10% to 95% at 35°C Non-Condensing
Internal Memory The last 4500 measured values are saved and can be read out via PC program. Logbook with 250 entries for changes of configuration and errors.
Alarm Types
Units cps, cpm, Bq, dps, dpm, Bq/cm2
Weight (English) 9.0 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.