missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters

Product Code. 18816558 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
RadEye G with Yellow Label
RadEye G-10 with Red Label
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
18816558 RadEye G with Yellow Label Each
10016389 RadEye G-10 with Red Label Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18816558 Supplier Thermo Scientific™ Supplier No. 425067401
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.

Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.

  • Menu driven interface can be optimized to application
  • Large, clear, backlit display for error free readings
  • High range versions for high turn back levels up to 300 R/h (3 Sv/h)
  • Intrinsically safe versions for potentially explosive environments
  • Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
  • High sensitivity to low energy gamma radiation in harsh environments
  • Durable – shock resistant design
  • 900 hour operation with 2 AAA batteries
  • Bright LED allows for operation in smoke and darkness
  • One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
  • Designed to exceed ANSI N42.33 standard
  • Intrinsically safe , ATEX certified
  • Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device

View our online training here.

TRUSTED_SUSTAINABILITY

Specifications

Description RadEye G with Yellow Label
Dimensions (L x W x H) 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm)
Protection Degree IP 65 according to EN 60529
Energy Range 45 keV to 1.3 MeV (+/-30%)
Battery Type 2 AAA
Product Type Personal Dose Rate Meter
Measurement Range 50 µR/h to 10 R/h
Detector Type Energy-compensated Geiger-Mueller tube
Overrange Threshold 1000 R/h
Count Rate For Cs-137 (66 keV): 1.7 cps per μSv/h
Weight (Metric) 0.18 kg
Units R and R/h
Battery Life 900 hr.
Dose Rate Limit 10 R/h
Weight (English) 0.41 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.