missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters

Quickly characterize mixed surface contamination from gamma radiation, x-ray radiation, alpha radiation and beta radiation with dose rate measurement survey meters.

Brand:  Thermo Scientific™ 425068510

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10004524

  • £2160.00 / Each
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

First responders need to quickly identify mixed radioactive surface contamination in facility and field environments. Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters are simple, robust, reliable contamination and dose rate measurement tools for characterizing alpha, beta, gamma and X-ray radiation. RadEye B20 and B20-ER Multi-Purpose handheld Geiger counters provide an on-site solution for homeland security personnel, fire brigades, emergency response personnel, agencies involved in decontamination and decommissioning projects and hospital and pharmaceutical industry employees.

RadEye B20 and B20-ER Multi-Purpose Survey Meters offer consistent, reliable results in any application requiring radiological surveys of flat surfaces. Model B20 is for normal measurements. Model B20-ER is for high-range measurements.

  • Lightweight (300g), excellent grip with and without gloves.
  • Rugged and compact design, thick rubber protective cover.
  • Low cost of ownership with > 500 hour operation time with 2 AAA batteries – rechargeable NiMH-cells can be used.
  • Menu-driven user interface results in low training cost and immediate familiarity.
  • Huge internal data memory for both scaler results and continuous data recording.
  • Bright backlit LCD display. Plain text messages and different languages can be selected.
  • Easy adaptation to different tasks by supervisor configuration, calibration, selection of measuring units.
  •  Versatile operation modes:
Scaler/Timer with preset count and preset time for sample measurements.
Continuous ratemeter mode for frisker operation.
Dose rate mode.
  • Audible indication: single pulse or chirper mode proportional to count rate.
  • Earphone output for operation in loud environment.
  • IR PC Interface or Bluetooth™ as option.
  • Advanced Windows™ software is available as option.
Specifications

Specifications

0 to 100 mSv/h
5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm)
17 keV to 3 MeV; according to IEC 60846-1)
Survey Meter
5.2 in.
2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19%
44 mm
0.3 kg
LED, sound, vibrator
cps, cpm. Bq, dpm, dps, Sv/h, rem/h
2.8 in.
100 mSv/h (10 rem/h)
13 cm
13 cm
RadEye B20-ER Multi-Purpose Survey Meter
1.7 in.
2 AAA
Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps
5.2 in.
Pancake GM-tube, window dia. 44 mm (1.7 in.) 1.8 to 2.0mg/cm2
7 cm
Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry
Gamma
6 mm
>500 hr.s on two AAA batteries
0.7 lb.
2.4 in.
Gamma Dose Rate: 0 to 100 mSv/h (0 to 10 rem/h); Contamination: 0 to 500 kcps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers