missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Matrix™ 2D Barcoded Storage Tubes
GREENER_CHOICE

Product Code. 10385303
Change view
Click to view available options
Product Type:
Barcoded Latch Rack
Barcoded Snap Rack
Latch Rack Lid
For Use With (Equipment):
Matrix Tubes (0.75 mL)
Screwtop Tubes (1.0 mL)
Screwtop Tubes (12 mL)
Screwtop Tubes (500 μL)
Tubes (0.75 mL)
Tubes (1.4 mL)
Tubes (500 μL)
Tubes with DuraSeals (500 μL)
Unit Size:
Pack of 10
Pack of 4
Pack of 5
Product Code. Product Type For Use With (Equipment) unitSize
10385303 Barcoded Snap Rack Tubes (1.4 mL) Pack of 10
10553435 Barcoded Latch Rack Tubes (1.4 mL) Pack of 10
10513055 Barcoded Latch Rack Tubes (0.75 mL) Pack of 10
11942161 Latch Rack Lid Matrix Tubes (0.75 mL) Pack of 10
10680214 Barcoded Latch Rack Screwtop Tubes (1.0 mL) Pack of 5
10213773 Barcoded Latch Rack Screwtop Tubes (500 μL) Pack of 5
11849450 Barcoded Latch Rack Tubes (500 μL) Pack of 10
10563435 Barcoded Latch Rack Tubes with DuraSeals (500 μL) Pack of 10
10573435 Barcoded Latch Rack Screwtop Tubes (12 mL) Pack of 4
9 options
This item is not returnable. View return policy

Product Code. 10385303

Brand: Thermo Scientific™ 4893

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.

Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint

Latch Racks to Save Precious Space

  • The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
  • The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications

Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Product Type Barcoded Snap Rack
Capacity (Metric) 1.4 mL
Material Plastic
For Use With (Equipment) Tubes (1.4 mL)
Holds 2D Matrix Tubes
Packaging Quantity 10 Case
Capacity (English) 0.0473 fl oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.