missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Racks

Product Code. 12672725 Shop All Thermo Scientific Products
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Microplates
Microplates or Deepwell Microplates
Positions:
12 Boxes/Rack
15 Boxes/Rack
20 Boxes/Rack
22 Boxes/Rack
36 Plates/Rack
56 Plates/Rack
77 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
98 microplates with lids, 119 microplates without lids, and 35 deepwell
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
Specialty Rack - 10-Compartment Container
Specialty Rack - 8-Compartment Container
For Use With (Equipment):
13 cu. ft. Upright Freezers
17.3, 23 cu. ft. Upright Freezers
32 cu.ft. Revco Upright ULT
Thermo Scientific TDE and TSX Series (5 shelves)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12672725

Brand: Thermo Scientific™ 1950652

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize the storage space in your ultra-low temperature freezer with these racks.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Microplates
Material Stainless Steel
Positions 84 Plates/Rack
Shape Square
For Use With (Equipment) 17.3, 23 cu. ft. Upright Freezers
Width (English) 5.5 in.
Height (English) 11.9 in.
Depth (English) 22.0 in.
Depth (Metric) 55.9 cm
Product Type Side Access Freezer Rack (Microplate/Deepwell)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.