missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Racks

Maximize the storage space in your ultra-low temperature freezer with these racks.

Brand:  Thermo Scientific™ 830032

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10225893

  • £249.54 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
Specifications

Specifications

Freezer Rack
Silver
Stainless Steel
3
18 cm
13.5 cm
22.6 in.
Specialty Racks - 10-compartment container
Varies
Square
17.3 and 23 cu. ft. capacity upright freezers
7 in.
5.3 in.
57.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers