Learn More
DWK Life Sciences Wheaton™ Rack for Serological Pipets
Accommodates two pipet controllers on the top. DWK Wheaton&trade Rack for Serological Pipets is clear allowing you to you to view their contents.
Brand: DWK Life Sciences 72190-0000
3757.86 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 2.18000kg
Description
- 5 angled compartments
- Tallest height: 16 in.
- Top 3 compartments are 3 x 3 in.
- Bottom 2 compartments are 3 in. tall x 1⅜ in. wide
- W x D: 3.5 x 11.5 in.
- Stores pipets from 1 to 100mL
- Diameter of pipet controller holes is 7/8 in.
- Made from heavy-duty clear-view acrylic
Specifications
Clear | |
Acrylic | |
Holding serological pipets | |
3.5 in. | |
16 in. | |
29.21 cm |
Serological Pipettes (1 to 100mL) | |
5 | |
8.89 cm | |
40.64 cm | |
11.5 in. |