missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Drawer Racking for Upright ULT Freezers

Product Code. 11369894
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (4 in.)
Positions:
12
28
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions unitSize
11369894 Boxes (2 in.) 28 Each
11622824 Boxes (4 in.) 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11369894 Supplier Eppendorf™ Supplier No. K06413000
Only null left
Add to basket
Add to basket

Eppendorf™ Drawer Racking for Upright Freezers is made of strong, non-corrosive aluminum for long-term use. Standard racking sizes are offered for 53 mm, 76 mm, and 102 mm box heights. The racks can be equipped with freezer boxes of up to 133 mm x 133 mm footprint.

  • Product Type: Drawer Racking for Upright ULT Freezers
  • Material: Aluminum
  • Dimensions (D x W x H): 560 x 140 x 415 mm (22 x 5.5 x 16.3 in.)
  • Box Footprint: 133 x 133 mm
  • For Use With (Equipment): Eppendorf U360, U535, U725, and CryoCube F740 Series (3-Compartment) Upright Freezers
TRUSTED_SUSTAINABILITY

Specifications

Holds Boxes (2 in.)
Material Aluminum
Positions 28
Sterility Non-sterile
For Use With (Equipment) U360, U535, U725, and CryoCubeTM F740 Series (3-Compartment) Upright Freezers
No. of Racks 1
Quantity 1 Ea.
Dimensions (L x W) 133 x 133 mm
Width (English) 5.5 in.
Height (English) 16.3 in.
Depth (English) 22 in.
Depth (Metric) 560 mm
Product Type Drawer Rack for Upright Freezer
Height (Metric) 415 mm
Width (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.