missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Rack for Cryoboxes
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Boxes (4 in.)
Positions:
2 x 10
2 x 8
3 x 4
4 x 5
4 x 6
4 x 7
4 x 8
Dimensions (L x W x H):
290 x 145 x 295 mm
560 x 140 x 235 mm
560 x 140 x 290 mm
560 x 140 x 339 mm
560 x 140 x 415 mm
560 x 140 x 450 mm
560 x 142 x 235 mm
685 x 140 x 287 mm
No. of Racks:
2
3
5
6
7
8
Unit Size:
Each
Description
- Horizontal rack
- Front loading
- Sold complete with trays.
- Rack suitable to hold cryoboxes
Specifications
Specifications
| Product Type | Freezer Rack |
| Description | Aluminum Storage Rack |
| Autoclavable | Autoclavable |
| Holds | Boxes (2 in.) |
| Positions | 4 x 7 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Freezers |
| No. of Racks | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction