missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Rack with Cryo.s Biobanking Tubes and Capping Tool

Click to view available options
Capacity (Metric):
600 μL
Packaging:
2 Racks/Bag
Unit Size:
Pack of 960
Description
Rack:
- Stackable, with footprint
- Rack bottom with scanning windows for Datamatrix, rotation stoppers, snap-in lid
Tubes:
- Fitted with screw caps (made of silicone gasket and inte
Compliance
Corresponds to American National Standards Institute (ANSI-Standard)
Specifications
Specifications
| Product Type | CryoTube with Rack |
| Capacity (Metric) | 600 μL |
| Material | Polycarbonate |
| No. per Pack | 96 |
| Packaging | 2 Racks/Bag |
| RNase Free | Yes |
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Silicone Gasket, Internal Thread |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction