missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Rack

Product Code. 11597234 Shop All Tenak Products
This item is not returnable. View return policy
Product Code. 11597234 Supplier Tenak™ Supplier No. TE21430

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
freezer, for 14 boxes, 50mm high, stainless steel, with locking rod, Tenak

Specifications

Cabinet Material Stainless Steel
For Use With (Equipment) Standard sized boxes with 9 x 9 and 10 x 10 cell dividers with a max. footprint of 134 x 134 mm
Array 1 x 14
Dimensions (DxWxH) Exterior 140 x 140 x 775 mm
Depth (Metric) Exterior 140 mm
Height (Metric) Exterior 775 mm
Width (Metric) Exterior 140 mm
Holds Cryoboxes (14, 50 mm H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.