missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Rack

Product Code. 11597214 Shop All Tenak Products
This item is not returnable. View return policy
Product Code. 11597214 Supplier Tenak™ Supplier No. TE21352

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
freezer, for 10 boxes, 32mm high, stainless steel, with locking rod, Tenak

Specifications

Cabinet Material Stainless Steel
For Use With (Equipment) All freezer models
Includes Locking rod to secure cryoboxes
Array 1 x 10
Dimensions (DxWxH) Exterior 140 x 140 x 359 mm
Depth (Metric) Exterior 140 mm
Height (Metric) Exterior 359 mm
Width (Metric) Exterior 140 mm
Holds Cryoboxes (10, 32 mm H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.