missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ RA Lamb Slide Trays and Racks

Product Code. 12698546 Shop All Epredia Products
Click to view available options
Slide Capacity:
10
20
Trays:
N/A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12698546

Brand: Epredia™ E45/10

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store up to 100 microscope slides with these slide trays and racks.

  • Durable stainless steel construction of racks protects stored slides
  • Racks enable air to circulate over slides to dry fresh mounts
  • Both rack sizes hold up to 100 slides and are ideal for pathology lab work
  • Slide trays have elevated ridges to separate 76 x 26mm slides and finger holes for their easy removal
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 10
Description Slide Tray: Holds 10 slides
Device Holds 100 Slides
For Use With (Equipment) Fits 330 x 212 x 112 mm Slide Tray Rack
Height (English) 4.4 in.
Height (Metric) 112 mm
Length (English) 8.34 in.
Length (English) Slide 3 in.
Length (Metric) 212 mm
Length (Metric) Slide 76 mm
Material Aluminum
Trays N/A
Width (English) 12.99 in.
Width (English) Slide 1 in.
Width (Metric) 330 mm
Width (Metric) Slide 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.