missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RA Lamb High-Quality Plastic Slide Boxes
Shop All Epredia Products
Click to view available options
Device Holds:
100 Slides
25 Slides
Unit Size:
Each
Description
Store and protect up to 100 microscope slides with Thermo Scientific™ RA Lamb High-Quality Plastic Slide Boxes.
- Box is grooved to take 76 x 26mm microscope slides
- Close-fitting snap
Specifications
Specifications
| Closure Type | Snap-on |
| Device Holds | 25 Slides |
| Length (English) | 2.99 in. |
| Length (English) Slide | 3 in. |
| Length (Metric) | 76 mm |
| Length (Metric) Slide | 76 mm |
| Material | Polystyrene |
| Width (English) | 1.02 in. |
| Width (English) Slide | 1 in. |
| Width (Metric) | 26 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction