missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RA Lamb High-Quality Plastic Slide Boxes

Product Code. 12638486 Shop All Epredia Products
Click to view available options
Device Holds:
100 Slides
25 Slides
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12638486

Brand: Thermo Scientific™ E38

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store and protect up to 100 microscope slides with these impact-resistant plastic slide boxes.

Store and protect up to 100 microscope slides with Thermo Scientific™ RA Lamb High-Quality Plastic Slide Boxes.

  • Box is grooved to take 76 x 26mm microscope slides
  • Close-fitting snap
TRUSTED_SUSTAINABILITY

Specifications

Closure Type Snap-on
Device Holds 25 Slides
Length (English) 2.99 in.
Length (English) Slide 3 in.
Length (Metric) 76 mm
Length (Metric) Slide 76 mm
Material Polystyrene
Width (English) 1.02 in.
Width (English) Slide 1 in.
Width (Metric) 26 mm
Width (Metric) Slide 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.