missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons
Description
- Ribbon size is 2 in. x 75 ft. (50.80 mm x 22.4 m)
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | TLS 2200 Portable Thermal Transfer Printer, Brady TLS-PC Link Thermal Labeling System |
| Length (English) | 75 ft. |
| Width (English) | 2 in. |
| Length (Metric) | 22.90 m |
| Width (Metric) | 50.80 mm |
| Description | Ribbon Series: R4410 |
| Format | Cartridge |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?