missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R10000 Series Ribbon for M7 Printers
Click to view available options
Color:
Black
Red
Unit Size:
Each
Description
- Ideal for marking pipes and valves, facility safety and compliance ID and general ID
- Offers strong solvent and scratch resistance, plus high-performance images
- Self-contained M7 printer ribbon cartridges insert straight into the printer with ease
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Brady M710 Printer, BMP71 Label Printer |
| Material | Resin |
| Length (English) | 150 ft. |
| Width (English) | 2.12 in. |
| Width (Metric) | 5 cm |
| Height (English) | 12.93 in. |
| Dimensions (L x W) | 150 ft. x 2 in. |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction