missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ R-Series Touchclave Autoclaves

Product Code. p-8642018
Click to view available options
Capacity (Metric):
120 L
160 L
Product Type:
Autoclave, Front-loading
Autoclave, Top-loading
No. of Shelves:
1 shelf, 1 position
2 shelves, 2 positions
Weight (Metric):
210 kg
260 kg
290 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12795395

Brand: LTE Scientific™ TCR/120/H1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for many laboratory sterilization applications, the Touchclave-R range has been designed with flexibility and reliability in mind and is ideal for installation in laboratories which do not have access to a drain or water supply.

  • No-action "push-n-seal" door with pneumatic seal and locking
  • 8-program Touchscreen control system
  • Compact design
  • 316L stainless steel pressure vessel
  • Built-in air ballast system for fast processing of liquid loads
  • Load-sensed process timer
  • Fan cooling system
  • Operating temperatures from 105° to 137°C
  • Safety microswitch
  • Top or front-loading

Specifications

Depth (Metric) Outside 1170 mm
Capacity (Metric) 120 L
Depth (Metric) Chamber 610 mm
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for many types of general laboratory sterilization
Height (Metric) Exterior 1680 mm
Product Type Autoclave, Front-loading
Temperature (Metric) 105°C to 137°C
Display Compact
Weight (Metric) 260 kg
Electrical Requirements 1 Phase: 220 to 240V, 50Hz, 7.5kW / 35A
1 Phase Boosted: N/A
3 Phase: 9kW / 20A / ph
Features 8 program touchscreen control system, Built-in air ballast system for fast processing, Load-sensed process timer, Dual cooling system
Includes Air compressor included
No. of Shelves 2 shelves, 2 positions
Width (Metric) Exterior 700 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.