missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ R-Series Touchclave Autoclaves
Description
- No-action "push-n-seal" door with pneumatic seal and locking
- 8-program Touchscreen control system
- Compact design
- 316L stainless steel pressure vessel
- Built-in air ballast system for fast processing of liquid loads
- Load-sensed process timer
- Fan cooling system
- Operating temperatures from 105° to 137°C
- Safety microswitch
- Top or front-loading
Specifications
Specifications
| Depth (Metric) Outside | 1170 mm |
| Capacity (Metric) | 120 L |
| Depth (Metric) Chamber | 610 mm |
| Diameter (Metric) Chamber | 500 mm |
| For Use With (Application) | Ideal for many types of general laboratory sterilization |
| Height (Metric) Exterior | 1680 mm |
| Product Type | Autoclave, Front-loading |
| Temperature (Metric) | 105°C to 137°C |
| Display | Compact |
| Weight (Metric) | 260 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
