missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Optima™ TC120 R Series Refrigerated Circulating Bath

Product Code. 12747819
Click to view available options
Voltage:
120/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12747819

Brand: Grant Instruments™ TC120R4R

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Grant Optima™ TC120 R series of refrigerated baths and circulators with digital control provides excellent value for money for more demanding applications requiring accurate heating and cooling in the range of -25 to 100°C.

  • 20 L (R4R), 12 L (R5) or 5 L (R2) options
  • Temperature range: -20 to 100°C
  • Stability: ±0.05ºC
  • Clear, bright 4 digit LED display
  • No spill valved front drain
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
  • 3 preset programs
  • 2 point user calibration
  • User calibration facility for optimum accuracy at the required operating temperature
  • Low liquid protection and over-temperature cut-out
  • Integral pump for external circulation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Certifications/Compliance DIN 12876
Flow Rate 16 L/min.
Temperature Range -25°C to +100°C
Display 4 digit LED
Max. Pressure 210 mbar
Temperature Stability ±0.1°C
Working Area 230 x 305 mm
Weight (Metric) 37.8 kg
Voltage 120/230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.