missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifikationer
| Color | Colorless to Yellow |
| Density | 0.8620g/mL |
| Boiling Point | 196.0°C to 198.0°C |
| Flash Point | 75°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Refractive Index | 1.4600 to 1.4640 (20°C, 589nm) |
| Quantity | 100 g |
| Merck Index | 15, 5550 |
| Specific Gravity | 0.862 |
| Visa mer |
Säkerhet och hantering
Produktbeteckning
- (R)-(-)-Linalool
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H319-Causes serious eye irritation.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?