missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Human Methylcellulose Enriched Media

Product Code. 18431390
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
18431390 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18431390 Supplier R&D Systems™ Supplier No. HSC005

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Complete media with G-CSF and IL-6 for the differentiation and enumeration of CD34+ human hematopoietic stem cells

TRUSTED_SUSTAINABILITY

Specifications

Product Type Methylcellulose Enriched Media
Quantity 100 mL
Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.