missing translation for 'onlineSavingsMsg'
Learn More

BUCHI R-300 Systems with Electronic Lift- 5000 mL

Product Code. 15591270 Shop All Buchi Products
Change view
Click to view available options
Includes:
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C))
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C))
No Recirculating Chiller
Glassware Assembly Type:
Cold trap (condenser and receiving flask are P+G-LT coated)
Vertical (condenser and receiving flask are P+G coated)
Display:
I-300 Pro, with Woulff bottle (includes VacuBox)
I-300, with Woulff bottle (includes VacuBox)
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Glassware Assembly Type Display unitSize
15591270 F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15425875 No Recirculating Chiller Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15465875 F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15501280 F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300, with Woulff bottle (includes VacuBox) Each
15531270 No Recirculating Chiller Cold trap (condenser and receiving flask are P+G-LT coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15561270 No Recirculating Chiller Cold trap (condenser and receiving flask are P+G-LT coated) I-300, with Woulff bottle (includes VacuBox) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15591270 Supplier BUCHI Supplier No. 11SR300251VP21
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

  • R-300 meets the highest expectations in convenience and versatility
  • Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
TRUSTED_SUSTAINABILITY

Specifications

Description Electronic lift
Voltage 220/240 V
Capacity (Metric) 5 L
Speed 280 rpm
Temperature Range (Metric) Ambient to 220°C
Display I-300 Pro, with Woulff bottle (includes VacuBox)
Includes F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C))
Glassware Assembly Type Vertical (condenser and receiving flask are P+G coated)
Type Rotary Evaporator System
Standard Taper Joint SJ 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.