missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Specifications
| Description | Electronic lift |
| Voltage | 220/240 V |
| Capacity (Metric) | 5 L |
| Speed | 280 rpm |
| Temperature Range (Metric) | Ambient to 220°C |
| Display | I-300 Pro, with Woulff bottle (includes VacuBox) |
| Includes | No Recirculating Chiller |
| Glassware Assembly Type | Vertical (condenser and receiving flask are P+G coated) |
| Type | Rotary Evaporator System |
| Standard Taper Joint | SJ 29/32 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
