missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-300 Systems with Electronic Lift- 1000 mL
Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
£8980.00 - £15215.00
Specifications
Description | Electronic lift |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 1 L |
Speed | 280 rpm |
Temperature Range (Metric) | Ambient to 95°C |
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Glassware Assembly Type | Display | Price | Quantity & Availability | |||
15415875
|
BUCHI
11SR300211VP01 |
No Recirculating Chiller | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£11390.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
15435875
|
BUCHI
11SR300211VS11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£12135.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15455875
|
BUCHI
11SR300211VP11 |
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£13160.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15511270
|
BUCHI
11SR300211VP21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300 Pro, with Woulff bottle (includes VacuBox) |
£15215.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15521270
|
BUCHI
11SR300211VS21 |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | Vertical (condenser and receiving flask are P+G coated) | I-300, with Woulff bottle (includes VacuBox |
£14190.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
15581260
|
BUCHI
11SR300211CS01 |
No Recirculating Chiller | Cold trap (condenser and receiving flask are P+G-LT coated) | I-300, with Woulff bottle (includes VacuBox |
£8980.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Electronic lift | |
1 L | |
Ambient to 95°C |
220/240 V | |
280 rpm | |
SJ 29/32 |