missing translation for 'onlineSavingsMsg'
Learn More

BUCHI R-300 Systems with Electronic Lift- 1000 mL

Product Code. 15415875 Shop All Buchi Products
Change view
Click to view available options
Includes:
F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C))
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C))
No Recirculating Chiller
Glassware Assembly Type:
Cold trap (condenser and receiving flask are P+G-LT coated)
Vertical (condenser and receiving flask are P+G coated)
Display:
I-300 Pro, with Woulff bottle (includes VacuBox)
I-300, with Woulff bottle (includes VacuBox)
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Glassware Assembly Type Display unitSize
15415875 No Recirculating Chiller Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15435875 F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300, with Woulff bottle (includes VacuBox) Each
15455875 F-305: cooling capacity 550 W (at 15 °C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15511270 F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300 Pro, with Woulff bottle (includes VacuBox) Each
15521270 F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) Vertical (condenser and receiving flask are P+G coated) I-300, with Woulff bottle (includes VacuBox) Each
15581260 No Recirculating Chiller Cold trap (condenser and receiving flask are P+G-LT coated) I-300, with Woulff bottle (includes VacuBox) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15415875 Supplier BUCHI Supplier No. 11SR300211VP01

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.

  • R-300 meets the highest expectations in convenience and versatility
  • Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
TRUSTED_SUSTAINABILITY

Specifications

Description Electronic lift
Voltage 220/240 V
Capacity (Metric) 1 L
Speed 280 rpm
Temperature Range (Metric) Ambient to 95°C
Display I-300 Pro, with Woulff bottle (includes VacuBox)
Includes No Recirculating Chiller
Glassware Assembly Type Vertical (condenser and receiving flask are P+G coated)
Type Rotary Evaporator System
Standard Taper Joint SJ 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.