missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance
Shop All Sartorius Products

Click to view available options
Capacity:
120 g
220 g
320 g
Unit Size:
Each
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
Specifications
| Connection Type | D-sub Connector, 9-pin |
| Capacity | 120 g |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Includes | Standard Balance Without Country-specific Additions |
| Leveling | Real-time Level Support |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤ 1.5 s |
| Type | Balance |
| Electrical Requirements | 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction