missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Quintix™ Analytical Balance
Shop All Sartorius Products
Click to view available options
Model:
1102-1CEU
124-1CEU
2102-1CEU
213-1CEU
224-1CEU
3102-1CEU
313-1CEU
5100-1CEU
5101-1CEU
5102-1CEU
513-1CEU
612-1CEU
Diameter (Metric) Outer Pan:
90 mm
120 mm
180 mm
Readability:
0.1 mg
1 mg
10 mg
100 mg
1000 mg
Stabilization Time:
1 sec.
1.5 sec.
2 sec.
Förpackningsstorlek
Each
Beskrivning
The die-cast base housing ensures stable and repeatable weighing. The scales's housing has a chemically resistant finish for the easiest cleaning ever.
Determine the specific gravity with the built-in density application and the below balance weighing hook located on the bottom of the scale.
Comes standard with a variety of application programs built in, helping to simplify routine tasks:
Determine the specific gravity with the built-in density application and the below balance weighing hook located on the bottom of the scale.
Comes standard with a variety of application programs built in, helping to simplify routine tasks:
- Toggling between weight units
- Density
- Percent weighing
- Checkweighing
- Peak hold
- Parts counting
- Mixing enables you to weigh in various components of a formula quickly with 100% traceability
- Components conveniently lets you weigh components of a formula into separate containers and retrieve the total amount weighed-in at any time
- Statistics saves you work when you need to know the standard deviation and other statistics on an entire group of different samples, but don't have the time to do the number-crunching yourself
- Conversion takes care of the math when you need to convert a weight using a factor, say, to calculate the weight per unit area
Specifikationer
Specifikationer
| Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, and O |
| Capacity | 220 g |
| Display Type | Touchscreen with Sartorius Graphical User Interface |
| Readability | 0.1 mg |
| Humidity Range | 15 to 80% for temperatures up to 31°C |
| Leveling | Glass level indicator with air bubble for centering |
| Linearity | 0.2 mg |
| Material | ABS Plastic, Aluminum Die-cast |
| Model | 224-1CEU |
| Repeatability | 0.1 mg |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering
