missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Quintix™ Analytical Balance

Customize this balance to a variety of weight measurement tasks. Sartorius™ Quintix™ Analytical Balance offers 2100 grams weighing capacity with readability to 0.01 gram graduations.

Brand:  Sartorius™ QUINTIX5100-1CEU


2156.50 GBP valid until 2024-12-31
Use promo code "21915" to get your promotional price.



Code : 18

Additional Details : Weight : 4.70000kg

 View more versions of this product

Product Code. 15121073

  • £2270.00 / Each
Estimated Shipment: 26-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The die-cast base housing ensures stable and repeatable weighing. The scales's housing has a chemically resistant finish for the easiest cleaning ever.

Determine the specific gravity with the built-in density application and the below balance weighing hook located on the bottom of the scale.

Comes standard with a variety of application programs built in, helping to simplify routine tasks:
  • Toggling between weight units
  • Density
  • Percent weighing
  • Checkweighing
  • Peak hold
  • Parts counting
  • Mixing enables you to weigh in various components of a formula quickly with 100% traceability
  • Components conveniently lets you weigh components of a formula into separate containers and retrieve the total amount weighed-in at any time
  • Statistics saves you work when you need to know the standard deviation and other statistics on an entire group of different samples, but don't have the time to do the number-crunching yourself
  • Conversion takes care of the math when you need to convert a weight using a factor, say, to calculate the weight per unit area
Specifications

Specifications

Council Directive 2009/23/EC, EN 45501:1992, and O
Touchscreen with Sartorius Graphical User Interface
15 to 80% for temperatures up to 31°C
20 mg
5100-1CEU
±10 ppm/K between 10 and 30°C
10°C to 30°C
Weighing, Density, Percentage, Checkweighing, Peak
216 mm
360 mm
5.2 kg
12 - 18 VDC Input Voltage
0.2 A
5100 g
1000 mg
Glass level indicator with air bubble for centering
ABS Plastic, Aluminum Die-cast
500 mg
1.5 sec.
Analytical Balance
360 x 216 x 95 mm
95 mm
180 mm
100/240 V 50/60 Hz
2 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers