Learn More
Quinaldine, 96%
Description
It is an anaesthetic used in fish transportation. Used in preparation of oil-soluble dyes. Also used in anti-malaria drugs, in manufacturing dyes, food colorants , pharmaceuticals and pH indicators.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is an anaesthetic used in fish transportation. Used in preparation of oil-soluble dyes. Also used in anti-malaria drugs, in manufacturing dyes, food colorants , pharmaceuticals and pH indicators.
Solubility
Soluble in water (2.5g/L).
Notes
Air and Light Sensitive. Store in dark and away from air. Store in cool, dry place in tightly closed container. Store away from acid chlorides and acid anhydrides. It may discolor to brown upon storage.
Specifications
Specifications
| Melting Point | -2°C |
| Density | 1.058 |
| Boiling Point | 247°C to 248°C |
| Flash Point | 79°C (174°F) |
| Odor | Odorless |
| Refractive Index | 1.612 |
| Quantity | 100 g |
| Beilstein | 110309 |
| Sensitivity | Air and light sensitive |
| Merck Index | 14,8047 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.