missing translation for 'onlineSavingsMsg'
Learn More

Pyrex Labware™ Quickfit™ Borosilicate Glass Wide Neck Reaction Flask

Product Code. 11351965
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
700 mL
1000 mL
2000 mL
3000 mL
4 L
6 L
10 L
20 L
Height (Metric):
90 mm
115 mm
135 mm
155 mm
185 mm
210 mm
225 mm
260 mm
320 mm
380 mm
Unit Size:
Each
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
11351965 3000 mL 210 mm Each
10696675 250 mL 90 mm Each
11351975 500 mL 115 mm Each
15557900 700 mL 135 mm Pack of 5
10302230 1000 mL 155 mm Each
11311955 2000 mL 185 mm Each
15547890 4 L 225 mm Pack of 5
15547900 6 L 260 mm Pack of 5
11971279 10 L 320 mm Each
11911289 20 L 380 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11351965 Supplier Quickfit Supplier No. FR3LF
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass. Pyrex Labware™ Quickfit™ Borosilicate Glass Wide Neck Reaction Flask's wide neck allows easy incorporation of stirrer paddles and easy removal of solid residues.

Manufactured from borosilicate glass

  • With large diameter Pyrex Labware™ Quickfit™ flat-flange joint
  • For use with Pyrex Labware™ Quickfit™ flat-flange lids and retaining clips
  • Wide neck allows easy incorporation of stirrer paddles and easy removal of solid residues
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3000 mL
Material Borosilicate Glass
For Use With (Equipment) Quickfit™ flat flange lids and retaining clips
Height (English) 210ml
Height (Metric) 210 mm
Product Type Reaction flask
Shape Spherical
Bottom Shape Round
Diameter (Metric) Outer 189 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.