missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Water Estimators
Click to view available options
Capacity (Metric):
7.5 mL
10 mL
Joint Type:
19/26 socket
24/29 socket
Unit Size:
Each
Description
- Complies with BS 756
- Dean and Stark pattern receivers for the determination of the water content in petroleum products
- For use with solvent entrainers which are lighter than water
- Borosilicate glass with graduated tube
- Receivers WE6/22/10T and WE6/33/10T are all fitted with PTFE GP Rotaflo™ stopcock for easy drainage
Specifications
Specifications
| Type | Water Estimators |
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL |
| Joint Type | 24/29 socket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction