missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Straight Delivery Adapter

Product Code. 12038991
Change view
Click to view available options
Standard Taper Joint No.:
19/26
24/29
Unit Size:
Each
Product Code. Standard Taper Joint No. unitSize
12038991 24/29 Each
12671520 19/26 Each
2 options
This item is not returnable. View return policy

Product Code. 12038991

Brand: Quickfit RA1/23

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deliver liquids securely with glass straight receivers. QuickFit™ straight delivery adapter attaches securely to glass containers for transfer.

Deliver liquids securely with glass straight receivers. QuickFit™ straight delivery adapter attaches securely to glass containers for transfer.

  • Delivery receiver with straight stem
TRUSTED_SUSTAINABILITY

Specifications

Height (English) 7.08in.
Height (Metric) 180mm
Material Borosilicate Glass
Product Type Straight delivery adapter
Standard Taper Joint No. 24/29
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.