missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Solvent Still Head Adapter
Description
- Apparatus for distillation and collection of oxygen free solvents
- Solvent removed from the flask via - Top stopcock by syringe - Drainage through T-bore stockcock
- Drainage arm utilises a 14/23 Quickfit™ cone
Specifications
Specifications
| Height (Metric) | 235mm |
| Type | Adapters |
| Capacity (Metric) | 500mL |
| Standard Taper Joint | 24/29 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?