missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Silicone Rings for Screw Thread Glass Joints

Product Code. 12959273
Click to view available options
Diameter (Metric) Hole:
10.5 to 11.5 mm
18.0 to 19.0mm
6 to 7mm
7 to 8.5 mm
8.5 to 9.5mm
Size:
Thread size: 13mm
Thread size: 18mm
Thread size: 24mm
Thread size: 28mm
Unit Size:
Each
Pack of 10

Product Code. 12959273

Brand: Quickfit QR13/6

Only null left
Add to basket
Edge
Add to basket

For use with Quickfit™ glass screw threads

For use with Quickfit™ glass screwthreads

  • For use with Quickfit™ glass screwthreads
  • Melamine screwcaps with aperture at the top
  • Silicone rubber rings with PTFE washers
To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O.D. of thread in mm) ii) Check the O.D. of the sampling tube, thermometer, probe etc. that is to be passed through the screwcap iii) Remember to order relevant cap, washer and ring separately
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Hole 6 to 7mm
For Use With (Equipment) Quickfit™ glass screw threads
Size Thread size: 13mm
Material Silicone
Product Type Silicone Rubber Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.