missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Receiver with Vented Bend

Product Code. 11342095
Change view
Click to view available options
Height (Metric):
80 mm
106 mm
120 mm
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
Product Code. Height (Metric) Cone Size unitSize
11342095 106 mm 19/26 Each
11332095 80 mm 14/23 Each
11352095 120 mm 24/29 Each
3 options
This item is not returnable. View return policy

Product Code. 11342095

Brand: Quickfit RA2/22

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Receive distillate in a round bottomed flask. The QuickFit™ reciever is jointed with ventend bend to avoid the problems of closed systems.

Receive distillate in a round bottomed flask. The QuickFit™ reciever is jointed with ventend bend to avoid the problems of closed systems.

  • Bend with vent
  • With sidearm to provide vent to atmosphere
  • Avoids the problems of closed systems
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Height (Metric) 106 mm
Height (English) 4.17 in.
Includes Side arm
Cone Size 19/26
Product Type Receiver Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.