Learn More
Quickfit™ PTFE Blade
Use these PTFE blades for maximum resistance to chemical attack. Quickfit™ PTFE Blades can be pivoted on the glass shaft to allow passage through small apertures e.g. necks and sockets of Quickfit™ flasks.
Brand: Quickfit ST7/3L
Code : 01
Additional Details : Weight : 1.18000kg
Description
Use these PTFE blades for maximum resistance to chemical attack. QuickfitTM PTFE Blades can be pivoted on the glass shaft to allow passage through small apertures e.g. necks and sockets of QuickfitTM flasks.
- Blades are detachable for cleaning and replacement purposes
- Useful for sweeping close to the vessel walls as they will not cause scratching
- For use with glass stirrer shafts
Specifications
11 mm | |
For sweeping close to the vessel walls as they will not cause scratching | |
250°C | |
76mm (Blade) |
Glass stirrer shaft | |
750mm | |
Stirrer |