missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ PTFE Blade

Product Code. 12929413
Change view
Click to view available options
Length (Metric):
450mm
750mm
Diameter (Metric) Shaft:
6 mm
11 mm
Width (Metric):
52mm (Blade)
76mm (Blade)
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft Width (Metric) unitSize
12929413 450mm 6 mm 76mm (Blade) Pack of 5
10151840 450mm 6 mm 52mm (Blade) Pack of 5
12939413 750mm 11 mm 76mm (Blade) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12929413 Supplier Quickfit Supplier No. ST7/3
  • ONLINE EXCLUSIVE PRICE
    £122.10
    £118.83 / Pack of 5
    Save £3.27
    2% Off
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these PTFE blades for maximum resistance to chemical attack. Quickfit™ PTFE Blades can be pivoted on the glass shaft to allow passage through small apertures e.g. necks and sockets of Quickfit™ flasks.

Use these PTFE blades for maximum resistance to chemical attack. QuickfitTM PTFE Blades can be pivoted on the glass shaft to allow passage through small apertures e.g. necks and sockets of QuickfitTM flasks.

  • Blades are detachable for cleaning and replacement purposes
  • Useful for sweeping close to the vessel walls as they will not cause scratching
  • For use with glass stirrer shafts
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Shaft 6 mm
For Use With (Equipment) Glass stirrer shaft
For Use With (Application) For sweeping close to the vessel walls as they will not cause scratching
Length (Metric) 450mm
Temperature (Metric) 250°C
Type Stirrer
Width (Metric) 76mm (Blade)
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.