missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Short Stem Adapter

Product Code. p-8003002
Click to view available options
Overall Length (Metric):
65 mm
120 mm
190 mm
200 mm
Cone Size:
10/19
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 12455366

Brand: Quickfit RA1/12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feed distillate from condensers into receiving vessels. QuickFit™ plain short stem adapters come in a wide variety of lengths from short stems to very long ones.

  • With short or long stem
  • Useful for feeding distillate from condensers into receiving vessels
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Overall Length (English) 7.8 in.
Overall Length (Metric) 200 mm
For Use With (Application) Feeding distillate from condensers into receiving vessels
Cone Size 19/26
Product Type Receiver Adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.