missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Plain Bend Delivery Receiver
Description
Quickfit™ Plain Bend Delivery Receiver adapters are available in a range of cone sizes.
- Plain bend without vent
Specifications
Specifications
| Material | Borosilicate Glass |
| Height (Metric) | 100 mm |
| Height (English) | 3.9 in. |
| Cone Size | 19/26 |
| Product Type | Receiver Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?