missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Bend Delivery Receiver

Product Code. 12415376
Change view
Click to view available options
Height (Metric):
90 mm
100 mm
110 mm
125 mm
140 mm
Cone Size:
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
Product Code. Height (Metric) Cone Size unitSize
12415376 90 mm 14/23 Each
12425376 100 mm 19/26 Each
12059111 125 mm 24/29 Each
12069111 140 mm 29/32 Each
15547950 110 mm 24/29 Pack of 5
5 options
This item is not returnable. View return policy

Product Code. 12415376

Brand: Quickfit RA9/11

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plain bend without vent

Quickfit™ Plain Bend Delivery Receiver adapters are available in a range of cone sizes.

  • Plain bend without vent
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Height (Metric) 90 mm
Height (English) 3.5 in.
Cone Size 14/23
Product Type Receiver Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.