missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Plain Bend Delivery Receiver
Click to view available options
Height (Metric):
90 mm
100 mm
110 mm
125 mm
140 mm
Cone Size:
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
Description
Quickfit™ Plain Bend Delivery Receiver adapters are available in a range of cone sizes.
- Plain bend without vent
Specifications
Specifications
| Material | Borosilicate Glass |
| Height (Metric) | 125 mm |
| Height (English) | 4.9 in. |
| Cone Size | 24/29 |
| Product Type | Receiver Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction