missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Air/Stream Tube

Product Code. 12959433
Change view
Click to view available options
Diameter (Metric) Outer:
7 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
12959433 7 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12959433 Supplier Quickfit Supplier No. MF5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attach this glass tube to Quickfit™ thermometer/inlet adapters. Quickfit™ Plain Air/Stream Tube with jet make a perfect choice.

Attach this glass tube toQuickfit™thermometer/inlet adapters. Quickfit™ Plain Air/Stream Tube with jet make a perfect choice.

  • Plain borosilicate glass tube with jet
  • Designed to fit the range of Quickfit™ thermometer/inlet adapters having size 13 thread
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Diameter (English) Outer 0.27 in.
Diameter (Metric) Outer 7 mm
Overall Length (English) 12.7 in.
Overall Length (Metric) 325 mm
For Use With (Application) Fit the range of Quickfit™ thermometer/inlet adapters
Includes Jet
Product Type Plain Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.