missing translation for 'onlineSavingsMsg'
Learn More

QuickFit™ Melamine Screw Thread Joints

QuickFit™ malamine screw thread joints securlely seal QuickFit™ glass screwthreads.

Brand:  Quickfit QC24/12

50.62 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.10800kg

 View more versions of this product

Product Code. 12929273

  • £57.00 / Pack of 10
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

QuickFit™malamine screw thread joints securlely seal QuickFit™ glass screwthreads

  • For use with Quickfit™ glass screw threads
  • Melamine screw caps with aperture at the top
  • To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O. D. of thread inmm) ii) Check the O. D. of the sampling tube, thermometer, probe etc. that is to be passed through the screw cap.
Specifications

Specifications

24 mm
Screw thread cap
10 Pack
6.0 to 7.0 mm
Melamine, Plastic
Quickfit™ Glass Screw Threads
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers