missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Weighing Bottles with Ground Glass Stoppers
Manufactured from chemically inert Pyrex™ Borosilicate Glass and complies with DIN 12605. Quickfit™ Weighing Bottles with Ground Glass Stoppers are available in a variety of capacities with choice of squat or tall form bottles.
£14.85 - £43.80
Specifications
Includes | Ground glass stopper |
---|---|
Material | Borosilicate Glass |
Certifications/Compliance | DIN 12605 |
Closure Included | Yes |
Closure Material | Ground Glass |
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
12401041
|
Pyrex
WB25/40 |
8 mL | Tall form |
£14.85
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12628650
|
Pyrex
WB35/30 |
10 mL | Squat form |
£30.20
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
12411041
|
Pyrex
WB30/50 |
20 mL | Tall form |
£29.35
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
12451041
|
Pyrex
WB50/30 |
20 mL | Squat form |
£34.42
Each |
In Stock
Log in to see stock. |
||||
12421041
|
Pyrex
WB30/60 |
25 mL | Tall form |
£29.95
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12431041
|
Pyrex
WB35/70 |
40 mL | Tall form |
£25.90
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12441041
|
Pyrex
WB40/80 |
60 mL | Tall form |
£29.00
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
12461041
|
Pyrex
WB50/80 |
100 mL | Tall form |
£43.80
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
Description
Manufactured from chemically inert Pyrex™ Borosilicate Glass and complies with DIN 12605. Quickfit™ Weighing Bottles with Ground Glass Stoppers are available in a variety of capacities with choice of squat or tall form bottles.
- Complies with DIN 12605
- Chemically inert Pyrex™ Borosilicate Glass
- Lightweight construction with ground glass stoppers
- Choice of squat or tall form bottles
Specifications
Ground glass stopper | |
DIN 12605 | |
Ground Glass |
Borosilicate Glass | |
Yes | |
Stopper |