missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Heating Element
Quickfit™ Heating Element is a spare part for use with QSW4 Series Water Still.
£433.00
Specifications
For Use With (Equipment) | QWS4 Series Water Still |
---|---|
Type | Heating Element |
Frequency | 50/60 Hz |
Includes | 2 Thermostats |
Material | Chromium-plated |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
15898756
|
Scilabware
QWSH4/220V |
220 V |
£433.00
1 unit |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15888756
|
Scilabware
QWSH4 |
230 V |
£433.00
1 unit |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Chromium plated heating element
- Includes 2 independent re-settable thermostats
- Protect the still in the event of water supply failure
Specifications
QWS4 Series Water Still | |
50/60 Hz | |
Chromium-plated |
Heating Element | |
2 Thermostats | |
3 kW |