missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Stirrer Guides
Click to view available options
Cone Size:
19/26
24/29
29/32
Length (Metric):
200 mm
300 mm
Unit Size:
Pack of 5
Description
- PTFE bearing is fitted to the bottom of guides ST2/33C/SC and ST2/44C/SC for additional support
- Features a side-arm with detachable plastic connector for the introduction of gases or connection to a vacuum supply
Specifications
Specifications
| Cone Size | 24/29 |
| For Use With (Application) | To reduce excessive 'whip' in Glass stirrer shafts which can lead to breakage |
| Includes | Tube connector, PTFE bearing, detachable Plastic connector |
| Length (Metric) | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction