missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Shaft Anchor
Click to view available options
Length (Metric):
450mm
600mm
750mm
Diameter (Metric) Shaft:
6 mm
11 mm
Height (Metric) Blade:
90mm
135mm
Unit Size:
Pack of 5
Description
- Designed for low speed operation
- Ideal for use with Quickfit™ wide neck reaction flasks FR:F series
- Paddle closely follows the contour of the flask walls
- Useful where the build up of solid material on the walls is likely
- The minimum neck size required for the stirrer is 100mm
Specifications
Specifications
| Diameter (Metric) Shaft | 6 mm |
| For Use With (Equipment) | Quickfit wide-neck reaction flasks FR:F series |
| For Use With (Application) | For low speed operation |
| Height (Metric) Blade | 90mm |
| Length (Metric) | 450mm |
| Type | Stirrer Shaft Anchor |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction