missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Joint Sockets
Manufactured with minimum shank length of 100mm
Brand: Quickfit SRB12UB
Code : NEW
Additional Details : Weight : 0.26000kg
Description
Manufactured with minimum shank length of 100mm
- Unbadged ground glass sockets
- Free from any ceramic markings
- Avoids problem of badge charring at high temperatures that can give untidy appearance
- High quality joints manufactured to accuracy that surpasses requirements of ISO 383
- Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
- With round profile bead on top of socket for extra mechanical strength
Specifications
10/Pk. | |
Lapping Female Socket | |
1.8mm |
16.4mm (Shank Dia,), 10mm (Bore) | |
12/21 |