missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Joint Sockets
Manufactured with minimum shank length of 100mm
Brand: Quickfit SRB7UB
Code : A0
Additional Details : Weight : 0.10000kg
Description
Manufactured with minimum shank length of 100mm
- Unbadged ground glass sockets
- Free from any ceramic markings
- Avoids problem of badge charring at high temperatures that can give untidy appearance
- High quality joints manufactured to accuracy that surpasses requirements of ISO 383
- Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
- With round profile bead on top of socket for extra mechanical strength
Specifications
10/Pk. | |
7/16 | |
1.5mm |
Glass joint socket | |
0.05 in. | |
Borosilicate Glass |